Motion
2HS623110
Rubber Hip Boot Steel Toe
MI ITEM #03075607
MFR #2HS623110
Your Price$160.35/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubber Hip Boot Steel Toe
MI ITEM #03075607
MFR #2HS623110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$160.35/pr(List $184.40)

Overview

Mfr description
2HS6231-10 32" BLK RUB HIP BOOT SZ 10
  • Adjustable Buckle Closure
  • Belt Loop Strap
  • Hip Boot
  • Steel Toe & Reinforced Knee

Specifications

  • Application
    • Construction Applications• Oil and Gas• Mining• Manufacturing• Environmental Clean Up• Forestry
  • Additional Details
    Avaliable Sizes: 10 / 11 / 12 / 13 / 14 / 7 / 8 / 9
  • Toe Protection
    Yes
  • Upper Material
    Rubber
  • Color
    Black
  • Description
    Rubber Hip Boot Steel Toe
  • Description Keyword
    Over-the-Sock Foot
  • Closure Type
    Buckle
  • Manufacturer Upc Number
    72874623135
  • Shank
    Steel Shank
  • Material
    Rubber
  • Lining Material
    Rubber
  • Size
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text