Motion
2HS623113
Knee Boot - Rubber Upper Material, Rubber Liner, Black Color
MI ITEM #03075610
MFR #2HS623113
Your Price$160.35/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Knee Boot - Rubber Upper Material, Rubber Liner, Black Color
MI ITEM #03075610
MFR #2HS623113

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$160.35/pr(List $184.40)

Overview

Mfr description
2HS6231-13 32" BLK RUB HIP BOOT SZ 13
  • Adjustable Buckle Closure
  • Belt Loop Strap
  • Hip Boot
  • Steel Toe & Reinforced Knee

Specifications

  • Application
    • Construction Applications • Oil and Gas • Mining • Manufacturing • Environmental Clean Up • Forestry
  • Additional Details
    Avaliable Sizes: 10 / 11 / 12 / 13 / 14 / 7 / 8 / 9
  • Toe Protection
    Yes
  • Upper Material
    Rubber
  • Color
    Black
  • Description
    Rubber Hip Boot Steel Toe
  • Description Keyword
    Over-the-Sock Foot
  • Closure Type
    Buckle
  • Manufacturer Upc Number
    72874623173
  • Shank
    Steel Shank
  • Material
    Rubber
  • Lining Material
    Rubber
  • Size
    13
  • Type
    Rubber Hip Boot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text