Motion
2HS623109
Knee Boot - Rubber Upper Material, Rubber Liner, Black Color
Mi Item #03075615
MFR #2HS623109
Price$160.35/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Knee Boot - Rubber Upper Material, Rubber Liner, Black Color
Mi Item #03075615
MFR #2HS623109

Mfr description
2HS6231-9 32"BLK RUB HIP BOOT SZ 9
  • Adjustable Buckle Closure
  • Belt Loop Strap
  • Hip Boot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$160.35/pr

Specifications

Dimensions

  • Size
    9

Details

  • Additional Details
    Avaliable Sizes: 10 / 11 / 12 / 13 / 14 / 7 / 8 / 9
  • Application
    • Construction Applications • Oil and Gas • Mining • Manufacturing • Environmental Clean Up • Forestry
  • Closure Type
    Buckle
  • Color
    Black
  • Description
    Rubber Hip Boot Steel Toe
  • Description Keyword
    Over-the-Sock Foot
  • Lining Material
    Rubber
  • Manufacturer Upc Number
    72874623128
  • Material
    Rubber
  • Shank
    Steel Shank
  • Toe Protection
    Yes
  • Type
    Rubber Hip Boot
  • UPC_NO
    72874623128
  • Upper Material
    Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)