Motion
3PR0501G
Rain Suit - Natural Color, PVC/Polyester Material
Mi Item #03075687
MFR #3PR0501G
Price$1.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rain Suit - Natural Color, PVC/Polyester Material
Mi Item #03075687
MFR #3PR0501G

Mfr description
3PR0501G-M PVC RSUIT PANT GRN MED 50MM
  • Adjustable Hook & Loop Waist Closure
  • Full Elastic Suspenders With Quick Release Buckles
  • Inside Zip Pocket
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.44/each

Specifications

Details

  • Boots Shoes Included
    Boots / Shoes Not Included
  • Color
    Natural
  • Country of Origin
    Pakistan
  • Garment Use
    Rain
  • High Visibility
    No
  • Material
    PVC/Polyester
  • Wrist Type
    Knit Wrist
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)