Specifications
Details
- Boots Shoes IncludedBoots/Shoes Not Included
- ColorBrown
- Country of OriginIndia
- Garment UseRain
- MaterialPVC/Polyester
- Wrist TypeRolled Hem Cuff
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)