Motion
3PR0501YX
PVC Bib Overalls - 0.50 mm
MI ITEM #03075692
MFR #3PR0501YX
Your Price$26.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PVC Bib Overalls - 0.50 mm
MI ITEM #03075692
MFR #3PR0501YX

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$26.60/each(List $33.26)

Overview

Mfr description
3PR0501Y-XL PVC RSUIT PANTS YLW XL 50MM
  • Adjustable Hook & Loop Waist Closure
  • Full Elastic Suspenders With Quick Release Buckles
  • Inside Zip Pocket
  • Polyester Lined, .50MM PVC
  • Reinforced Knees & Seat
  • Rust Resistant Covered Metal Snaps

Specifications

  • Garment Use
    Rain
  • High Visibility
    No
  • Boots Shoes Included
    Boots/Shoes Not Included
  • Hood Type
    Attached
  • Material
    PVC/Polyester
  • Size
    XL
  • Color
    Yellow
  • Closure Type
    Snap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought