Motion
60
Poncho with Hood - 0.10 mm Thickness, 80 in Length, Vinyl Material, Green Color
Mi Item #03075702
MFR #60
Price$6.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Poncho with Hood - 0.10 mm Thickness, 80 in Length, Vinyl Material, Green Color
Mi Item #03075702
MFR #60

Mfr description
60 52X80 10MIL GRN VNYL PONCHO W/HOOD
  • Attached Hood For Convenience
  • Side Seam Snaps For Added Protection
  • Water Repellent
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.57/each

Specifications

Dimensions

  • Garment Size
    OS
  • Weight
    0.50 lbs
  • Women's Size
    OS

Details

  • Additional Details
    Ideal for light duty applications or to keep packed away for emergency use.
  • Application
    • Road Work • Municipal • Shipyards • Railyard • Agriculture • Plant Maintenance
  • Closure Type
    Pullover
  • Color
    Green
  • Construction
    Vinyl
  • Cover Fabric Material
    Vinyl
  • Description
    Waterproof Poncho - 0.10 mm - Green
  • Features
    Attached Hood For Convenience
  • Garment Type
    Poncho with Hood
  • Garment Use
    Rain
  • Hood Type
    Attached Hood
  • Manufacturer Upc Number
    72874006006
  • Material
    Vinyl
  • UPC_NO
    72874006006
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)