Motion
3940B2TI
Air Impact Wrench - 3900 Series Impact Wrench, D-Handle Handle, Reversible, Variable Speed, 1 in Drive Size, 1/2 in Inlet, 1650 ft-lbs Torque, 6000 rpm Max Speed
MI ITEM #03075739
MFR #3940B2TI
Price$4,100.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrench - 3900 Series Impact Wrench, D-Handle Handle, Reversible, Variable Speed, 1 in Drive Size, 1/2 in Inlet, 1650 ft-lbs Torque, 6000 rpm Max Speed
MI ITEM #03075739
MFR #3940B2TI

Mfr description
3940B2TI 1IN AIR IMPACT 2750 FT-LB
  • Bronze End-Plate: Thanks to the bronze end-plate, this series is corrosion and wear resistant, which makes it great for outdoor conditions.
  • Durability: With a titanium hammer case and metal housing, this tool can withstand even the harshest conditions.
  • Power: The 3900 Series delivers a high torque output, making every job a breeze.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $6,840.23)
USD$4,100.00/each

Specifications

Dimensions

  • Anvil Size
    Standard
  • Blows per Minute
    800
  • Drive Size
    1 in
  • Inlet size
    1/2 in
  • Minimum Hose Size
    3/4 in
  • Overall Height
    in
  • Overall Length
    13.5 in
  • Tool Weight
    21.2 lb
  • Torque
    1650 ft-lbs

Details

  • Air Consumption
    64 cfm
  • Air Inlet
    1/2 NPT
  • Air Pressure
    90 psi
  • Exhaust Type
    Bottom
  • Handle Style
    D-Handle
  • Handle Type
    D-Handle
  • Housing Material
    Aluminum
  • Impact Rate
    800 bpm
  • Material
    Titanium
  • Maximum Speed
    6000 rpm
  • Number Of Pieces
    1
  • Product Types
    Air Impact Wrench
  • Ratcheting
    Ratcheting
  • Reverse Torque
    2500 ft-lbs
  • Reversible
    Reversible
  • Series
    3900 Series Impact Wrench
  • UPC_NO
    663023048383
  • Variable Speed
    Variable Speed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)