Motion
PCR8-1.5-1.5-SS
Beam Shaft Coupling - Four Beam, 0.5000 in OD, 0.7500 in Length, 303 Stainless Steel
MI ITEM #03075839
MFR #PCR8-1.5-1.5-SS
Price$236.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beam Shaft Coupling - Four Beam, 0.5000 in OD, 0.7500 in Length, 303 Stainless Steel
MI ITEM #03075839
MFR #PCR8-1.5-1.5-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$236.28/each

Specifications

Dimensions

  • Bore - Side 1
    0.0940 in
  • Bore - Side 2
    0.0940 in
  • Length Through Bore
    0.3560 in
  • Max Angular Misalignment
    3 °
  • Max Parallel Misalignment
    0.008 in
  • Outside Diameter
    0.5000 in
  • Overall Length
    0.7500 in
  • Screw Thread Size
    M2
  • Weight
    0.07 lbs

Details

  • Bore Tolerance
    +.001 / -.000 in
  • Harmonization Code
    8483608000
  • Installation Instructions
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    303 Stainless Steel
  • Max Rpm
    6000 rpm
  • Number Of Beams
    Four Beam
  • Operating Temperature
    -40 to +350 °F
  • Screw Clamp Type
    Clamp Type
  • Series
    P-Series 4 Beam Coupling
  • Torque Capacity
    0.92 ft-lbs
  • Torsional Stiffness
    0.368 in-lb/deg
  • UPC_NO
    63452905005

Overview

Mfr description
PCR8-1.5-1.5-SS 4-BEAM CLAMP COUPLING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text