Motion
DCD26-12-12-A
Complete Disc Coupling - Series DCD-A, Double Disc - Clamp Style without Keyway, Finished Bore, 1.625 in OD, 2.165 in OAL, 7075 or 2024 Aluminum Hub Material
Mi Item #03076177
MFR #DCD26-12-12-A
Price$208.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Complete Disc Coupling - Series DCD-A, Double Disc - Clamp Style without Keyway, Finished Bore, 1.625 in OD, 2.165 in OAL, 7075 or 2024 Aluminum Hub Material
Mi Item #03076177
MFR #DCD26-12-12-A

Mfr description
DCD26-12-12-A CLAMP 2 DISC COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$208.39/each

Specifications

Dimensions

  • Angular Misalignment
    2 °
  • Axial Misalignment
    0.0200 in
  • Bore - Side 1
    0.750 in
  • Bore - Side 2
    0.750 in
  • Hub Width
    0.710 in
  • Length Through Bore
    1.0290 in
  • Max Angular Misalignment
    2.0 °
  • Max Axial Misalignment
    0.020 in
  • Max Parallel Misalignment
    0.010 in
  • Outside Diameter
    1.625 in
  • Overall Length
    2.165 in
  • Parallel Misalignment
    0.0100 in
  • Screw Thread Size
    M4
  • Shaft Penetration
    1.082 in
  • Weight
    0.31 lbs

Details

  • Bore Tolerance
    +.001 / -.000 in
  • Bore Type
    Finished
  • Coupling Finish
    Black Anodized
  • Disc Coupling Type
    Double Disc - Clamp Style without Keyway
  • Disc Material
    302 Stainless Steel
  • Dynamic Torque Non Reversing
    90 in
  • Dynamic Torque Reversing
    45 in
  • Harmonization Code
    8483608000
  • Hub Material
    7075 or 2024 Aluminum
  • Installation Instructions
  • Manufacturer Product Page
  • Material
    Anodized Aluminum Hubs|Stainless Steel Disc Springs
  • Max Rpm
    10000 rpm
  • Number Of Discs
    2
  • Product Type
    Complete Disc Couplings
  • Rated Temperature
    -10 to +200 °F
  • Screw Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Series
    DCD-A
  • Torque Capacity
    180 in
  • Torsional Stiffness
    375 in-lb/deg
  • UPC_NO
    63452908184
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)