1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DELAWARE MFG IND CORP
CVDM0530FLU1111
5 psi Cracking Pressure, 2000 psi Max Operating Pressure
MI ITEM #
03076272
MFR #
CVDM0530FLU1111
Your Price
$1,510.30
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Valves
Hydraulic Check Valves
DELAWARE MFG IND CORP CVDM0530FLU1111
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DELAWARE MFG IND CORP
CVDM0530FLU1111
5 psi Cracking Pressure, 2000 psi Max Operating Pressure
MI ITEM #
03076272
MFR #
CVDM0530FLU1111
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$1,510.30
/each
(List
$1,887.88
)
Qty
Add to Cart
Overview
Mfr description
CVDM0530FLU1111 3" C61 DM C. VALVE
Specifications
Cracking Pressure
5 psi
Maximum Operating Pressure
2000 psi
Body Material
Carbon Steel
Mounting Type
Inline
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data