Motion
ZMA30/52
ZMA Series Bearing Lock Nut - M30x1.5 mm Thread Size, 52 mm OD, 47 mm Face Dia., 22 mm Width
MI ITEM #03076415
MFR #ZMA30/52
Price$578.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZMA Series Bearing Lock Nut - M30x1.5 mm Thread Size, 52 mm OD, 47 mm Face Dia., 22 mm Width
MI ITEM #03076415
MFR #ZMA30/52

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$578.68/each

Specifications

Dimensions

  • Face Diameter  
    47 mm
  • Outside Diameter  
    52 mm
  • Overall Height
    0.8125 in
  • Overall Width
    22 mm
  • Thread Size  
    M30x1.5 mm
  • Weight
    0.58 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    Precision
  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    ZMA
  • UPC_NO
    4012802079449

Overview

Mfr description
ZMA30/52

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought