Motion
ST154
Wing Seal, Width: 1/2", Material: Stainless Steel, Material Specification: Type 304
Mi Item #03076584
MFR #ST154
Price$0.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wing Seal, Width: 1/2", Material: Stainless Steel, Material Specification: Type 304
Mi Item #03076584
MFR #ST154

Mfr description
ST154 1/2 STAINLESS STEEL WING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.96/each

Specifications

Dimensions

  • Width
    1/2 in

Details

  • Material
    Stainless Steel
  • Material Specification
    Type 304
  • Package Quantity
    100
  • Series/System Compatibility
    Strapbinder
  • Tool Part Number Comp
    ST-001, ST101, ST1902-D
  • Type
    Wing Seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)