Specifications
Dimensions
- Size1/4 x 3/8 in
Details
- Accessory TypeSpring
- For Use With1320-98, 1321, 1322, 1557, 2721, 3315, 4046, 5140, DW131, DW4002BR, DW610, DW610-44, DW612
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)