Motion
DW1575

DEWALT
DW1575

Spade-Blade Drill Bit - 9/16 in Drill Bit Size, 6 in Overall Length
MI ITEM #03077050
MFR #DW1575
List Price$5.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW1575

Spade-Blade Drill Bit - 9/16 in Drill Bit Size, 6 in Overall Length
MI ITEM #03077050
MFR #DW1575

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.28/each for your price

Overview

Mfr description
DW1575 DRILL BIT, 9/16" X 6"
  • Heavy-duty full length heat treat shank provides maximum durability against bending and breaking Cutting spurs provide optimum hole finish 1/4 in Hex shank prevents slipping and fits all 1/4 in quick change systems Hang hole allows for bit storage & wire pulling.

Specifications

  • Drill Bit Size
    9/16 in
  • Overall Length
    6 in
  • Adjustable Blade Bit
    No
  • Material
    Carbon Steel Alloy
  • Shank Type
    Quick-Change Hex
  • Shank Size
    1/4 in
  • Curved Cutter
    No
  • Center Point Type
    Spur Point
  • Wire Fishing Hole
    Wire Hole
  • Extension Capability
    No
  • Manufacturer Upc Number
    028877475608
  • UPC_NO
    028877475608
  • Bit Diameter Compatibility
    9/16 in
  • Weight
    0.105 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text