Motion
DW1576

DEWALT
DW1576

Spade-Blade Drill Bit - 5/8 in Drill Bit Size, 6 in Overall Length
Mi Item #03077051
MFR #DW1576
Price$5.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW1576

Spade-Blade Drill Bit - 5/8 in Drill Bit Size, 6 in Overall Length
Mi Item #03077051
MFR #DW1576

Mfr description
DW1576 DRILL BIT, 5/8" X 6" SPADE.
  • Heavy-duty full length heat treat shank provides maximum durability against bending and breaking Cutting spurs provide optimum hole finish 1/4 in Hex shank prevents slipping and fits all 1/4 in quick change systems Hang hole allows for bit storage & wire pulling.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.13/each

Specifications

Dimensions

  • Bit Diameter Compatibility
    5/8 in
  • Drill Bit Size
    5/8 in
  • Overall Length
    6 in
  • Shank Size
    1/4 in
  • Weight
    0.106 lbs

Details

  • Adjustable Blade Bit
    No
  • Center Point Type
    Spur Point
  • Curved Cutter
    No
  • Extension Capability
    Extension Compatible
  • Finish
    Uncoated
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    028877475615
  • Material
    Carbon Steel Alloy
  • Number Of Spurs
    0
  • Shank Type
    Quick-Change Hex
  • UPC_NO
    028877475615
  • Wire Fishing Hole
    Wire Hole
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)