Motion
DW1581

DEWALT
DW1581

Spade-Blade Drill Bit - 15/16 in Drill Bit Size, 6 in Overall Length
MI ITEM #03077055
MFR #DW1581
Price$6.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW1581

Spade-Blade Drill Bit - 15/16 in Drill Bit Size, 6 in Overall Length
MI ITEM #03077055
MFR #DW1581

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.01/each

Specifications

Dimensions

  • Drill Bit Size
    15/16 in
  • Overall Length
    6 in
  • Weight
    0.117 lbs

Details

  • Adjustable Blade Bit
    No
  • Center Point Type
    Spur Point
  • Curved Cutter
    No
  • Extension Capability
    Extension Compatible
  • Finish
    Uncoated
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    028877475660
  • Number Of Spurs
    0
  • Shank Type
    Quick-Change Hex
  • UPC_NO
    028877475660
  • Wire Fishing Hole
    Wire Hole

Overview

Mfr description
DW1581 DRILL BIT, 15/16" X 6"
  • Heavy-duty full length heat treat shank provides maximum durability against bending and breaking Cutting spurs provide optimum hole finish 1/4 in Hex shank prevents slipping and fits all 1/4 in quick change systems Hang hole allows for bit storage & wire pulling.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought