Motion
DW1585

DEWALT
DW1585

Spade-Blade Drill Bit - 1-3/8 in Drill Bit Size, 6 in Overall Length
Mi Item #03077059
MFR #DW1585
Price$8.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW1585

Spade-Blade Drill Bit - 1-3/8 in Drill Bit Size, 6 in Overall Length
Mi Item #03077059
MFR #DW1585

Mfr description
DW1585 DRILL BIT, 1-3/8" X 6"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.89/each

Specifications

Dimensions

  • Bit Diameter Compatibility
    1-3/8 in
  • Drill Bit Size
    1-3/8 in
  • Overall Length
    6 in
  • Shank Size
    1/4 in

Details

  • Adjustable Blade Bit
    No
  • Center Point Type
    Spur Point
  • Curved Cutter
    No
  • Drill Bit Material
    Carbon Steel
  • Extension Capability
    Extension Compatible
  • Finish
    Uncoated
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    028877475707
  • Material
    Carbon Steel Alloy
  • Number Of Spurs
    0
  • Shank Type
    Quick-Change Hex
  • UPC_NO
    028877475707
  • Wire Fishing Hole
    Wire Hole
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)