Specifications
Dimensions
- Max Hole Saw Diameter1-3/16 in
- Min Hole Saw Diameter9/16 in
- Shank Size3/8 in
Details
- Built In PilotBuilt-In Pilot Drill
- Quick ChangeNo
- Series8762
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)