Motion
DW294

DEWALT
DW294

Corded Impact Wrench or Ratchet - 3/4 in Drive Size, Maximum Speed: 2100 rpm, 345 ft-lb Torque, Reversible, 7.5 A, Tool Weight: 7 lb
MI ITEM #03077081
MFR #DW294
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW294

Corded Impact Wrench or Ratchet - 3/4 in Drive Size, Maximum Speed: 2100 rpm, 345 ft-lb Torque, Reversible, 7.5 A, Tool Weight: 7 lb
MI ITEM #03077081
MFR #DW294

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DW294 HD 3/4" IMPACT WRENCH, 7.5
  • 345 ft-lbs of max fastening torque
  • 3/4" detent pin anvil
  • Forward/reverse rocker switch
  • Soft grip handle for increased comfort

Specifications

  • Drive Size
    3/4 in
  • Maximum Speed
    2100 rpm
  • Torque
    345 ft-lbs
  • Handle Style
    Pistol Grip
  • Reversible
    Reversible
  • Impact Rate
    2700 bpm
  • Amperage
    7.5 A
  • Overall Length
    11-1/4 in
  • Tool Weight
    7 lb
  • Manufacturer Upc Number
    028877490601
  • UPC_NO
    028877490601
  • Product Type
    Corded Impact Wrenches & Ratchets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought