Motion
DW317K

DEWALT
DW317K

Corded Jigsaw, Power Rating: 5.5A, Maximum Speed: 3100spm, Stroke Length: 1", Variable Speed, Orbital
Mi Item #03077084
MFR #DW317K
Price$173.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW317K

Corded Jigsaw, Power Rating: 5.5A, Maximum Speed: 3100spm, Stroke Length: 1", Variable Speed, Orbital
Mi Item #03077084
MFR #DW317K

Mfr description
DW317K VS COMPACT JIGSAW, 5.5AMP
  • Keyless, lever-action blade clamp for quick and easy blade changes
  • 5.5 amp motor deliver powerful cuts in the hardest materials
  • Variable speed delivers 0 - 3,100 strokes per minute for optimal cutting speed
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$173.63/each

Specifications

Dimensions

  • Overall Length
    12.2500 in, 311.15 mm
  • Stroke
    1 in
  • Tool Weight
    6.2 lb

Details

  • Amperage
    5.5 A
  • Cutting Action
    Orbital
  • Includes Dust Management
    Dust Management Not Included
  • Maximum Cutting Angle
    45 °
  • Maximum Speed
    3100 spm
  • Power Rating
    5.5 A
  • Power Source
    Electric
  • Variable Speed
    Variable Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)