Motion
DW331K

DEWALT
DW331K

Corded Jigsaw, Power Rating: 6.5A, Maximum Speed: 3100spm, Stroke Length: 1", Variable Speed, Orbital
MI ITEM #03077085
MFR #DW331K
Price$407.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW331K

Corded Jigsaw, Power Rating: 6.5A, Maximum Speed: 3100spm, Stroke Length: 1", Variable Speed, Orbital
MI ITEM #03077085
MFR #DW331K

Mfr description
DW331K VS PREMIUM JIGSAW 6.5A-
  • Powerful 6.5 amp motor delivers the cutting power needed for the most demanding materials
  • Variable speed delivers 500 - 3,100 strokes per minute for optimal cutting speed for a variety of applications
  • Keyless, lever-action blade clamp for quick and easy blade changes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$407.21/each

Specifications

Dimensions

  • Overall Length
    13.5000 in, 342.90 mm
  • Stroke
    1 in
  • Tool Weight
    6.4 lb

Details

  • Amperage
    6.5 A
  • Cutting Action
    Orbital
  • Includes Dust Management
    Dust Management
  • Maximum Cutting Angle
    45 °
  • Maximum Speed
    3100 spm
  • Number Of Pieces
    2
  • Power Rating
    6.5 A
  • Power Source
    Electric
  • Variable Speed
    Variable Speed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)