Motion
5142
Tool Bag - Canvas Material, Not Water Resistant
Mi Item #03077126
MFR #5142
Price$62.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Bag - Canvas Material, Not Water Resistant
Mi Item #03077126
MFR #5142

Mfr description
5142 LEATHER BOLT BAG
  • Heavy No. 8 canvas
  • Top edge reinforced with 1/4 in (6 mm) rope
  • Metal snaps provided on loops for easy attachment to belts up to 3 in wide (76 mm)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.40/each

Specifications

Dimensions

  • Height
    10 in
  • Length
    9 in

Details

  • Features & Benefits
    • Heavy No. 8 canvas • Top edge reinforced with 1/4 in (6 mm) rope • Metal snaps provided on loops for easy attachment to belts up to 3 in wide (76 mm) • Ventilating eyelet in bottom • Belt capacity up to 3” • Dimensions: 8 in x 3 in top diameter x 9 in length
  • Material
    Canvas
  • Number Of Compartments
    1
  • Rolling
    Non-Rolling
  • Tool Bag Style
    Tool Bag
  • UPC_NO
    092644553363
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)