Motion
6464LHK-L
Leather Drivers Glove with Keystone Thumb - L or Size 9, Pigskin Grain Leather, No Grade Listed, Unlined, Color Brown
Mi Item #03077363
MFR #6464LHK-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Glove with Keystone Thumb - L or Size 9, Pigskin Grain Leather, No Grade Listed, Unlined, Color Brown
Mi Item #03077363
MFR #6464LHK-L

Mfr description
6464LHK-L PIGSKIN DRIVER, KEYSTONE THUMB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    25.4 cm
  • Weight
    3.40 lbs

Details

  • Coating Coverage
    Uncoated
  • Color
    Brown
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Pigskin Grain Leather
  • Lining Material
    Unlined
  • Material
    Pigskin Leather
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Protection Type
    General Protection
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)