Motion
1018589
Screw Pin Anchor Shackle - 1-1/4 in Size, 12 ton Capacity, Steel Material, Self-Colored Coating
Mi Item #03077495
MFR #1018589
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Pin Anchor Shackle - 1-1/4 in Size, 12 ton Capacity, Steel Material, Self-Colored Coating
Mi Item #03077495
MFR #1018589

Mfr description
1018589 12T SPA SHK 1-1/4"
  • Capacities 1/3 thru 55 metric tons, grade 6
  • Forged - Quenched and Tempered, with alloy pins
  • Working Load Limit and grade 6 permanently shown on every shackle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt/Pin Diameter
    1.38 in
  • Eye Diameter
    0.6900 in
  • Inside Shackle Length
    4.69 in
  • Inside Shackle Width
    3.25 in
  • Inside Width
    2.0300 in
  • Pin Diameter
    1.3800 in
  • Shackle Size
    1-1/4 in
  • Weight
    9.5 lbs
  • Width Between The Eyes
    2.03 in
  • Working Load Limit
    12 ton

Details

  • Finish Coating
    Self-Colored
  • Manufacturer Product Page
  • Material
    Steel
  • Material Grade
    Grade 6
  • Pin Type
    Screw Pin
  • Standards Met
    ASME B30.26
  • Trademark
    ABS
  • Type
    Anchor
  • Weight Capacity
    12 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)