Motion
2807-10
Aeroquip (Eaton) 2807 Series Teflon Hose - 1/2 in ID, 0.66 in OD, 1500 psi Working Pressure, 6000 psi Burst Pressure, Kevlar Cover, Teflon Tube
Mi Item #03077588
MFR #2807-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 2807 Series Teflon Hose - 1/2 in ID, 0.66 in OD, 1500 psi Working Pressure, 6000 psi Burst Pressure, Kevlar Cover, Teflon Tube
Mi Item #03077588
MFR #2807-10

Mfr description
2807-10 SS BRAID TEFLON HOSE INCH
  • Withstands vibration and impulsing
  • Impervious to degradation
  • Wide temperature range
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bend Radius
    6.5 in
  • Dash Size
    -10
  • Height
    0.66 in
  • Hose Dash Size
    -10
  • Inside Diameter
    0.5 in
  • Length
    1.00 in
  • Nominal Hose Inner Diameter  
    1/2 in
  • Nominal Hose Outer Diameter  
    0.66 in
  • Outside Diameter
    0.66 in
  • Wall Thickness
    0.06 in
  • Weight
    0.16 lb
  • Width
    0.66 in

Details

  • Abrasion Resistance
    Premium
  • Application
    Ideal for steam, compressor discharge and virtually all chemical applications. Not recommended for steam-cold water cycling.
  • Applications
    Ideal for steam, compressor discharge and virtually all chemical applications. Not recommended for steam-cold water cycling.
  • Burst Pressure
    6000 psi
  • Color
    Blue
  • Conductivity
    Conductive
  • Construction
    Extruded with braided cover
  • Cover Color
    Blue
  • Cover Material
    Aramid Polyester
  • Hose Covering Material
    Kevlar
  • Hose Pressure
    1500 psi
  • Hose Reinforcement Material
    Steel Wire
  • Hose Reinforcement Type
    Stainless Steel Wire
  • Inner Tube Material
    Teflon
  • Manufacturer Catalog Number
    2807-10
  • Manufacturer Upc Number
    678146137739
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Max Operating Temperature
    500 °F
  • Maximum Operating Pressure
    1500 psi
  • Maximum Temperature
    500 °F
  • Maximum Working Pressure
    1500 psi
  • Min Operating Temperature
    -100 °F
  • Minimum Temperature
    -100 °F
  • NMFC Number
    70
  • Operating Temperature Range
    500 to -100 °F
  • Pressure Rating
    1500 psi
  • Standards Met
    ABS|DNV|USCG
  • Tube Material
    Teflon
  • Typical Applications
    Ideal for steam, compressor discharge and virtually all chemical applications. Not recommended for steam-cold water cycling.
  • UPC_NO
    678146137739
  • Working Pressure
    1500 psi
  • Working Temperature Max
    500°F
  • Working Temperature Min
    -100°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)