Motion
4779-24-20S
Aeroquip 4779 Series Reusable Hose Fittings SAE Code 61 90˚ Elbow
Mi Item #03077590
MFR #4779-24-20S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 4779 Series Reusable Hose Fittings SAE Code 61 90˚ Elbow
Mi Item #03077590
MFR #4779-24-20S

Mfr description
4779-24-20S R1W ASY24FLGX20HO
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • End 1 Size
    2.380 in
  • Height
    3.37 in
  • Hose Cut-Off Factor
    2.65 in
  • Hose Dash Size
    -20
  • Hose Inside Diameter
    1.2500 in
  • Inside Diameter
    1.01 in
  • Length
    5.21 in
  • Overall Length
    5.21 in
  • Overall Weight
    0.79 lb
  • Weight
    0.79 lb
  • Width
    2.38 in

Details

  • Adapter Type
    Hose Fittings
  • Body Material
    Carbon Steel
  • Color
    DURA-KOTE
  • Compatible Hose Series
    1503
  • Connection 1 Short Name
    Flanged
  • End 1 Style
    Flanged
  • Finish
    DURA-KOTE
  • Manufacturer Catalog Number
    4779-24-20S
  • Manufacturer Upc Number
    678146056504
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146056504
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)