Specifications
Dimensions
- Bend Radius3 in
- Dash Size-4
- Height0.52 in
- Hose Dash Size-4
- Hose Weight0.13 lb
- Inside Diameter0.19 in
- Length1 in
- Minimum Bend Radius3.000 in
- Nominal Hose Inner Diameter3/16 in
- Nominal Hose Outer Diameter0.52 in
- Outside Diameter0.52 in
- Wall Thickness0.33 in
- Weight0.13 lb
- Width0.52 in
Details
- Abrasion ResistancePremium
- ApplicationHydraulics handling petroleum based fluids, air, gasoline, fuel and lubricating oil and other industrial fluids.
- ApplicationsHydraulics handling petroleum based fluids, air, gasoline, fuel and lubricating oil and other industrial fluids.
- Burst Pressure12000 psi
- ColorBlue
- ConductivityConductive
- Construction2-ply braid
- Cover ColorBlue
- Cover MaterialPolyester
- Hose Covering MaterialPolyester
- Hose Pressure3000 psi
- Hose Reinforcement MaterialPolyester and Wire
- Hose Reinforcement TypeTextile and Braided Steel Wire
- Inner Tube MaterialAQP Inner tube
- Manufacturer Catalog NumberFC300-04RL
- Manufacturer Upc Number678146075208
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- Maximum Operating Pressure3000 psi
- Maximum Temperature212 °F
- Maximum Working Pressure3000 psi
- Minimum Temperature-55 °F
- NMFC Number70
- Operating Temperature Range-49 C to 150 C [-55 F to 302 F] Air not to exceed 121 C [250 F], Use with biodiesel not to exceed 100 C (212 F) with B2 to B20
- Pressure Rating3000 psi
- Standards MetSAE J1019|ABS|SAE 100R5|USCG|DNV|DOT FMVSS 106
- Tube MaterialAQP Inner tube
- Typical ApplicationsHydraulics handling petroleum based fluids, air, gasoline, fuel and lubricating oil and other industrial fluids.
- UPC_NO678146075208
- Working Pressure3000 psi
- Working Temperature Max212°F
- Working Temperature Min-55°F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)