Motion
FC3443-08S
Aeroquip FC3443 Series Crimp Hose Fittings Socket
Mi Item #03077607
MFR #FC3443-08S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC3443 Series Crimp Hose Fittings Socket
Mi Item #03077607
MFR #FC3443-08S

Mfr description
FC3443-08S CRIMP SOCKET TEF HOSE #10
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    0.5 in
  • End 1 Size
    0.5 in
  • End 2 Size
    0.500 in
  • Height
    0.79 in
  • Hose Dash Size
    -8
  • Inside Diameter
    0.622 in
  • Length
    0.90 in
  • Outer Diameter
    0.79 in
  • Overall Length
    0.90 in
  • Overall Weight
    0.02 lb
  • Weight
    0.02 lb
  • Width
    0.79 in

Details

  • Adapter Type
    Hose Fittings
  • Body Material
    Carbon Steel
  • Color
    Dura-Kote
  • Compatible Hose Series
    FC121
  • Connection 1 Short Name
    Compression
  • End 1 Style
    Compression
  • Finish
    Dura-Kote
  • Manufacturer Catalog Number
    FC3443-08S
  • Manufacturer Upc Number
    678146144409
  • Material
    Carbon Steel
  • Product Types
    Socket
  • Type
    Hose Fitting
  • UPC_NO
    678146144409
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)