Motion
FC3596-08S
Aeroquip (Eaton) FC3596 Series Crimp Hose Fittings Socket - Carbon Steel Material, 1/2 in Hose ID
MI ITEM #03077610
MFR #FC3596-08S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) FC3596 Series Crimp Hose Fittings Socket - Carbon Steel Material, 1/2 in Hose ID
MI ITEM #03077610
MFR #FC3596-08S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC3596-08S CRIMP SOCKET TEF HOSE #8
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Hose Inside Diameter
    1/2 in
  • Material
    Carbon Steel
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    2807 HOSE
  • Connection 1 Short Name
    Compression
  • Length
    0.90 in
  • Overall Length
    0.90 in
  • Manufacturer Catalog Number
    FC3596-08S
  • Manufacturer Upc Number
    678146144676
  • UPC_NO
    678146144676
  • Finish
    Dura-Kote
  • End 1 Size
    0.5 in
  • End 1 Style
    Compression
  • Inside Diameter
    0.492 in
  • Type
    Hose Fitting
  • Height
    0.66 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    0.66 in
  • Weight
    0.02 lb
  • Product Types
    Socket
  • Color
    Dura-Kote
  • Compatible Tube Outer Diameter
    0.5 in
  • Hose Dash Size
    -8
  • Width
    0.66 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text