Motion
FC3596-16S
Aeroquip FC3596 Series Crimp Hose Fittings Socket
Mi Item #03077612
MFR #FC3596-16S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC3596 Series Crimp Hose Fittings Socket
Mi Item #03077612
MFR #FC3596-16S

Mfr description
FC3596-16S CRIMP SOCKET TEF HOSE #16
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    1 in
  • End 1 Size
    1 in
  • End 2 Size
    1.000 in
  • Height
    1.21 in
  • Hose Dash Size
    -16
  • Inside Diameter
    0.972 in
  • Length
    0.93 in
  • Outer Diameter
    1.21 in
  • Overall Length
    0.93 in
  • Weight
    0.71 oz
  • Width
    1.21 in

Details

  • Adapter Type
    Hose Fittings
  • Body Material
    Carbon Steel
  • Color
    Dura-Kote
  • Compatible Hose Series
    2807
  • Connection 1 Short Name
    Compression
  • End 1 Style
    Compression
  • Finish
    Dura-Kote
  • Manufacturer Catalog Number
    FC3596-16S
  • Material
    Carbon Steel
  • Product Types
    Socket
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)