Specifications
Dimensions
- Weight0.27 lb
Details
- Adapter TypeHose Fittings
Overview
Mfr description
FC3680-1616S NIP ASSY/TEFHOS#16NPTX16H
- 329 designates stainless steel.
- Offered in a variety of sizes.
- For use with Hose: 2807, FC465, S-TW
- PTFE Crimp Fittings