Motion
FC4098-0404S
Aeroquip FC4098 Series Crimp Hose Fittings Universal Swivel 90˚ Elbow
MI ITEM #03077620
MFR #FC4098-0404S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC4098 Series Crimp Hose Fittings Universal Swivel 90˚ Elbow
MI ITEM #03077620
MFR #FC4098-0404S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC4098-0404S NIPPLE ASSY #4FJICX#4HOSE
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Female to Male
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    7/16-20
  • Maximum Operating Pressure
    4500 psi
  • Compatible Hose Series
    2807 HOSE
  • Connection 1 Short Name
    SAE 37
  • Hose Cut-Off Factor
    0.69 in
  • Length
    1.56 in
  • Overall Length
    1.56 in
  • Manufacturer Catalog Number
    FC4098-0404S
  • Manufacturer Upc Number
    678146144843
  • UPC_NO
    678146144843
  • Finish
    Dura-Kote
  • End 1 Size
    7/16 in
  • End 1 Thread
    7/16-20
  • Hex Size
    0.5625 in
  • End 1 Style
    SAE 37
  • Inside Diameter
    0.12 in
  • Type
    Hose Fitting
  • Height
    1.20 in
  • Angle
    90 °
  • Outer Diameter
    0.5625 in
  • Weight
    0.04 lb
  • Working Pressure
    4500 psi
  • Product Types
    Nipple Assembly
  • Color
    Dura-Kote
  • Overall Weight
    0.04 lb
  • Compatible Tube Outer Diameter
    0.25 in
  • Hose Dash Size
    -4
  • Width
    0.56 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text