Motion
FC735-08RL
Aeroquip (Eaton) FC735 Series Hose - 1/2 in ID, 0.85 in OD, 5000 psi Working Pressure, 20000 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
MI ITEM #03077642
MFR #FC735-08RL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) FC735 Series Hose - 1/2 in ID, 0.85 in OD, 5000 psi Working Pressure, 20000 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
MI ITEM #03077642
MFR #FC735-08RL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC735-08RL 2W BRUISER HYD HOSE
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    678146081407
  • Working Pressure
    5000 psi
  • Applications
    For high pressure hydraulics subjected to high surge peaks.
  • Pressure Rating
    5000 psi
  • Burst Pressure
    20000 psi
  • Inner Tube Material
    Synthetic Rubber
  • Width
    0.85 in
  • Hose Reinforcement Material
    Wire
  • Hose Covering Material
    Synthetic Rubber
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Hose Reinforcement Type
    Steel Wire
  • Operating Temperature Range
    259 to -40 °F
  • UPC_NO
    678146081407
  • Color
    Black
  • Overall Length
    1.00 ft
  • Wall Thickness
    0.175 in
  • Dash Size
    -8
  • NMFC Number
    70
  • Hose Weight
    0.33 lb
  • Compatible Fittings
    TTC, 1SA
  • Height
    0.85 in
  • Standards Met
    SAE 100R16|ISO 11237-1|MSHA Approved|DNV|ABS Certified|MSHA IC-84/71
  • Typical Applications
    Suitable For use in Hydraulic and Oil systems
  • Bend Radius
    3.5 in
  • Inside Diameter
    0.5 in
  • Max Pressure
    5000 psi
  • Outside Diameter
    0.85 in
  • Hose Length
    1.00 ft
  • Abrasion Resistance
    Premium
  • Application
    For high pressure hydraulics subjected to high surge peaks.
  • Conductivity
    Conductive
  • Construction
    2-ply braid
  • Lay Line Style
    Ink Transfer
  • Tube Material
    Synthetic Rubber
  • Working Temperature Max
    259 °F
  • Working Temperature Min
    -40 °F
  • Cover Color
    Black
  • Cover Material
    BRUISER
  • Length
    1.00 ft
  • Tube Materials
    Synthetic Rubber
  • Weight
    0.33 lb
  • Manufacturer Catalog Number
    FC735-08RL
  • Description
    Aeroquip FC735 Series Rubber Hydraulic Braided Hose
  • Hose Dash Size
    -8
  • Maximum Operating Pressure
    5000 psi
  • Max Operating Temperature
    259 °F
  • Maximum Working Pressure
    5000 psi
  • Min Operating Temperature
    -40 °F
  • Overall Weight
    0.33 lb
  • Maximum Temperature
    259 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text