Motion
FC736-08
Aeroquip (Eaton) FC736 Series Hose - 1/2 in ID, 0.96 in OD, 5000 psi Working Pressure, 20000 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
MI ITEM #03077643
MFR #FC736-08
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) FC736 Series Hose - 1/2 in ID, 0.96 in OD, 5000 psi Working Pressure, 20000 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
MI ITEM #03077643
MFR #FC736-08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC736-08 4W BRUISER COVER HYD HOSE 1
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    678146079886
  • Working Pressure
    5000 psi
  • Applications
    High abrasion industrial and hydraulic system applications with petroleum and water-based fluids Recommended for use on critical applications in construction, forestry, and other off-highway vehicles.
  • Pressure Rating
    5000 psi
  • Burst Pressure
    20000 psi
  • Inner Tube Material
    Synthetic Rubber
  • Width
    0.96 in
  • Hose Reinforcement Material
    Wire
  • Hose Covering Material
    Synthetic Rubber
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Hose Reinforcement Type
    Steel Wire
  • Operating Temperature Range
    250 to -40 °F
  • UPC_NO
    678146079886
  • Color
    Black
  • Overall Length
    1.00 ft
  • Dash Size
    -8
  • NMFC Number
    70
  • Hose Weight
    0.56 lb
  • Compatible Fittings
    4S, TTC-12, Spiral Single Skive, 100R5 Reusable
  • Height
    0.96 in
  • Standards Met
    EN856 Type R12|SAE 100R12|DNV|MSHA Approved|ABS Certified|MSHA IC-84/71
  • Typical Applications
    High abrasion industrial and hydraulic system applications with petroleum and water-based fluids
  • Bend Radius
    7.09 in
  • Inside Diameter
    0.5 in
  • Max Pressure
    5000 psi
  • Outside Diameter
    0.96 in
  • Hose Length
    1.00 ft
  • Abrasion Resistance
    Premium
  • Application
    High abrasion industrial and hydraulic system applications with petroleum and water-based fluids Recommended for use on critical applications in construction, forestry, and other off-highway vehicles.
  • Conductivity
    Conductive
  • Construction
    4 Spiral
  • Lay Line Style
    Ink Transfer
  • Tube Material
    Synthetic Rubber
  • Working Temperature Max
    250 °F
  • Working Temperature Min
    -40 °F
  • Cover Color
    Black
  • Cover Material
    BRUISER
  • Length
    1.00 ft
  • Tube Materials
    Synthetic Rubber
  • Weight
    0.56 lb
  • Manufacturer Catalog Number
    FC736-08
  • Description
    Aeroquip FC736 Series Rubber Hydraulic Spiral Hose
  • Hose Dash Size
    -8
  • Maximum Operating Pressure
    5000 psi
  • Max Operating Temperature
    250 °F
  • Maximum Working Pressure
    5000 psi
  • Min Operating Temperature
    -40 °F
  • Overall Weight
    0.56 lb
  • Maximum Temperature
    250 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text