Motion
FC8779-0808S
Aeroquip FC8779 Series Crimp Hose Fittings Nipple Assembly
MI ITEM #03077654
MFR #FC8779-0808S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC8779 Series Crimp Hose Fittings Nipple Assembly
MI ITEM #03077654
MFR #FC8779-0808S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC8779-0808S NIP ASSYTEFHOSE#8FJICX8H
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Straight Adapter
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    3/4-16
  • Compatible Hose Series
    2807 HOSE FC465 S-TW
  • Connection 1 Short Name
    JIC 37
  • Hose Cut-Off Factor
    1.21 in
  • Length
    2.10 in
  • Overall Length
    2.10 in
  • Manufacturer Catalog Number
    FC8779-0808S
  • Manufacturer Upc Number
    678146146038
  • UPC_NO
    678146146038
  • Finish
    Dura-Kote
  • End 1 Size
    3/4 in
  • End 1 Thread
    3/4-16
  • Hex Size
    0.875 in
  • End 1 Style
    JIC 37
  • Inside Diameter
    0.34 in
  • Type
    Hose Fitting
  • Height
    1.01 in
  • Angle
    180 °
  • Outer Diameter
    0.875 in
  • Working Pressure
    4000 psi
  • Product Types
    Nipple Assembly
  • Color
    Dura-Kote
  • Compatible Tube Outer Diameter
    0.5 in
  • Hose Dash Size
    -8
  • Width
    0.88 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought