Motion
FC8779-1212S
Aeroquip FC8779 Series Crimp Hose Fittings Nipple Assembly
MI ITEM #03077656
MFR #FC8779-1212S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC8779 Series Crimp Hose Fittings Nipple Assembly
MI ITEM #03077656
MFR #FC8779-1212S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    0.75 in
  • End 1 Size
    1 1/16 in
  • Height
    1.44 in
  • Hex Size
    1.25 in
  • Hose Cut-Off Factor
    1.41 in
  • Hose Dash Size
    -12
  • Inside Diameter
    0.56 in
  • Length
    2.29 in
  • Outer Diameter
    1.25 in
  • Overall Length
    2.29 in
  • Thread Size
    1 1/16-12
  • Width
    1.25 in

Details

  • Adapter Type
    Straight Adapter
  • Body Material
    Carbon Steel
  • Color
    Dura-Kote
  • Compatible Hose Series
    2807 HOSE FC465 S-TW
  • Connection 1 Short Name
    JIC 37
  • End 1 Style
    JIC 37
  • End 1 Thread
    1 1/16-12
  • End Gender
    Female
  • Finish
    Dura-Kote
  • Manufacturer Catalog Number
    FC8779-1212S
  • Manufacturer Upc Number
    678146146069
  • Material
    Carbon Steel
  • Product Types
    Nipple Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146146069
  • Working Pressure
    3000 psi

Overview

Mfr description
FC8779-1212S NIPASSYTEFHOSE#12FJICX12H
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought