Motion
FJ9587-1616-331

DANFOSS AEROQUIP LLC
FJ9587-1616-331

FJ9587 Series Crimp Hose Fittings SAE 37Ëš - Steel Material
MI ITEM #03077665
MFR #FJ9587-1616-331
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FJ9587-1616-331

FJ9587 Series Crimp Hose Fittings SAE 37Ëš - Steel Material
MI ITEM #03077665
MFR #FJ9587-1616-331

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FJ9587-1616-331 SS JIC SWIVEL HOSE END
  • PTFE Crimp Fittings
  • For use with Hose: FC363, FC364 and FC563 - Factory Crimp
  • May also be available in brass or stainless steel.

Specifications

  • Adapter Type
    Hose Fittings
  • Material
    Steel
  • Weight
    0.48 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text