Motion
GH506-20
Aeroquip (Eaton) GH506 Series 4SH-Hose Min/Max - 1-1/4 in ID, 1.79 in OD, 5100 psi Working Pressure, 20400 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
MI ITEM #03077674
MFR #GH506-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) GH506 Series 4SH-Hose Min/Max - 1-1/4 in ID, 1.79 in OD, 5100 psi Working Pressure, 20400 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
MI ITEM #03077674
MFR #GH506-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GH506-20 CRI HOSE4W SPIRAL#20 NR
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    678146066442
  • Working Pressure
    5100 psi
  • Applications
    Hydraulic systems with petroleum and water-glycol base fluids, for lubricating oils and water.
  • Pressure Rating
    5100 psi
  • Burst Pressure
    20400 psi
  • Inner Tube Material
    Synthetic Rubber
  • Width
    1.25 in
  • Hose Reinforcement Material
    Wire
  • Hose Covering Material
    Synthetic Rubber
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Hose Reinforcement Type
    Steel Wire
  • Operating Temperature Range
    212 to -40 °F
  • UPC_NO
    678146066442
  • Color
    Black
  • Overall Length
    1.00 ft
  • Wall Thickness
    0.27 in
  • Dash Size
    -20
  • NMFC Number
    70
  • Hose Weight
    1.71 lb
  • Compatible Fittings
    1W, 6S
  • Height
    1.25 in
  • Standards Met
    ISO 3862 Type 4SH|EN45545|RINA|ABS Certified|MED|MSHA Approved|BV|BWB|DNV|LR
  • Typical Applications
    Hydraulic systems with petroleum and water-glycol base fluids, for lubricating oils and water.
  • Bend Radius
    18.11 in
  • Inside Diameter
    1.25 in
  • Max Pressure
    5100 psi
  • Outside Diameter
    1.79 in
  • Hose Length
    1.00 ft
  • Abrasion Resistance
    Standard
  • Application
    Hydraulic systems with petroleum and water-glycol base fluids, for lubricating oils and water.
  • Construction
    4 Spiral
  • Lay Line Style
    Transfer Tape
  • Tube Material
    Synthetic Rubber
  • Working Temperature Max
    212 °F
  • Working Temperature Min
    -40 °F
  • Cover Color
    Black
  • Cover Material
    Synthetic Rubber
  • Length
    1.00 ft
  • Tube Materials
    Synthetic Rubber
  • Weight
    1.71 lb
  • Manufacturer Catalog Number
    GH506-20
  • Description
    Aeroquip GH506 Series Rubber Hydraulic Spiral Hose
  • Hose Dash Size
    -20
  • Maximum Operating Pressure
    5100 psi
  • Max Operating Temperature
    212 °F
  • Maximum Working Pressure
    5100 psi
  • Min Operating Temperature
    -40 °F
  • Overall Weight
    1.71 lb
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text