Motion
GH793-16
DANFOSS AEROQUIP LLC GH793 Series Hose - 1 in Inner Diameter, 2000 psi Working Pressure, Synthetic Rubber Tube Material, 1.000 ft Length
MI ITEM #03077683
MFR #GH793-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS AEROQUIP LLC GH793 Series Hose - 1 in Inner Diameter, 2000 psi Working Pressure, Synthetic Rubber Tube Material, 1.000 ft Length
MI ITEM #03077683
MFR #GH793-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GH793-16 2W RUB CVR CRIMP HOSE INCH
  • Sold by the foot.
  • Available in multiple sizes.
  • Triple crown advantage
  • Cut to length.
  • Synthetic rubber tube, double wire braid reinforcement and DURA-TUFF synthetic rubber cover.

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    2000 psi
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Burst Pressure
    8000 psi
  • Hose Covering Material
    Synthetic Rubber
  • Operating Temperature Range
    260 to -40 °F
  • Color
    Black
  • Length
    1.000 ft
  • Typical Applications
    Hydraulic systems with petroleum and water-glycol base fluids, for lubricating oils and water.
  • Min Operating Temperature
    -40 °F
  • Max Operating Temperature
    260 °F
  • Tube Material
    Synthetic Rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text