Motion
NH1650C075B0250

DANFOSS AEROQUIP LLC
NH1650C075B0250

Eaton Aeroquip Flexmaster Tube and Pipe Joints - Carbon Steel
MI ITEM #03077696
MFR #NH1650C075B0250
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
NH1650C075B0250

Eaton Aeroquip Flexmaster Tube and Pipe Joints - Carbon Steel
MI ITEM #03077696
MFR #NH1650C075B0250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NH1650C075B0250 FLXMSTR PIPE CPLG 3/4"
  • Quick connects and disconnects
  • Simplifies maintenance and repairs
  • Absorbs machine vibration

Specifications

  • Adapter Type
    Tube and Pipe Joints
  • End 1 Size
    0.750 in
  • End 2 Size
    0.750 in
  • Material
    Carbon Steel
  • Min Operating Temperature
    -25 °F
  • Max Operating Temperature
    180 °F
  • Maximum Operating Pressure
    150 psi
  • Height
    2.750 in
  • Width
    2.750 in
  • Length
    2.500 in
  • Weight
    0.53 lb
  • Overall Length
    2.500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text