Motion
MXQ-AT8L-X12
Stroke Adjuster, Retract End
Mi Item #03077788
MFR #MXQ-AT8L-X12
Price$67.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stroke Adjuster, Retract End
Mi Item #03077788
MFR #MXQ-AT8L-X12

Mfr description
MXQ-AT8L-X12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.08/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm

Details

  • Adjuster Option
    Stroke Adjustment
  • Bearings
    Recirculating Ball Bearings
  • Body Option
    Symmetric Type
  • Body Type
    Slide Table
  • Country of Origin
    JP
  • Cushion Type
    Rubber Stopper
  • Cylinder Style
    Slide Table
  • Cylinder Suffix
    X12
  • Guide Type
    Recirculating Bearing
  • Hardware Type
    Stroke Adjuster
  • Options Included
    Retraction End Adjustment, Rubber Stopper, Symmetric Type
  • Product Type
    Guided Air Cylinders
  • Series
    MXQ
  • Special Applications
    Symmetric Type
  • Stroke Adjuster Type
    Retract Stroke Adjustment
  • Suffix For Stroke
    X12
  • Type
    Slide Table
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)