1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CROSBY GROUP INC
1019466
Bolt Type Anchor Shackle - 1/2 ton Wt. Capacity, 1.8385 in Overall Length, Hot Dip Galvanized
MI ITEM #
03077881
MFR #
1019466
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Lifting Equipment
Hoists
Hoist Accessories
CROSBY GROUP INC 1019466
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CROSBY GROUP INC
1019466
Bolt Type Anchor Shackle - 1/2 ton Wt. Capacity, 1.8385 in Overall Length, Hot Dip Galvanized
MI ITEM #
03077881
MFR #
1019466
Mfr description
1019466 .50T ABT SHK 1/4"
Compare
Save to List
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Length
1.8385 in
Weight
0.11 lbs
Details
Accessory Type
Bolt Type Anchor Shackle
Finish Coating
Hot Dip Galvanized
Product Types
Bolt Type Anchor Shackle
Weight Capacity
1/2 ton
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items