Motion
1019631
Bolt Type Anchor Shackle - 17 ton Wt. Capacity, 10.0000 in Overall Length, Hot Dip Galvanized
MI ITEM #03077882
MFR #1019631
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bolt Type Anchor Shackle - 17 ton Wt. Capacity, 10.0000 in Overall Length, Hot Dip Galvanized
MI ITEM #03077882
MFR #1019631

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    10.0000 in
  • Weight
    19 lbs

Details

  • Accessory Type
    Bolt Type Anchor Shackle
  • Finish Coating
    Hot Dip Galvanized
  • Product Types
    Bolt Type Anchor Shackle
  • Weight Capacity
    17 ton

Overview

Mfr description
1019631 17T ABT SHK 1-1/2"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought