Motion
1019597
Bolt Type Anchor Shackle - 12 ton Wt. Capacity, 8.2677 in Overall Length, Hot Dip Galvanized
Mi Item #03077883
MFR #1019597
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bolt Type Anchor Shackle - 12 ton Wt. Capacity, 8.2677 in Overall Length, Hot Dip Galvanized
Mi Item #03077883
MFR #1019597

Mfr description
1019597 12T ABT SHK 1-1/4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    8.2677 in
  • Weight
    11.71 lbs

Details

  • Accessory Type
    Bolt Type Anchor Shackle
  • Finish Coating
    Hot Dip Galvanized
  • Product Types
    Bolt Type Anchor Shackle
  • Weight Capacity
    12 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)