Motion
1019515
Bolt Type Anchor Shackle - 4-3/4 ton Wt. Capacity, 4.9606 in Overall Length, Hot Dip Galvanized
MI ITEM #03077886
MFR #1019515
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bolt Type Anchor Shackle - 4-3/4 ton Wt. Capacity, 4.9606 in Overall Length, Hot Dip Galvanized
MI ITEM #03077886
MFR #1019515

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    4.9606 in
  • Weight
    2.72 lbs

Details

  • Accessory Type
    Bolt Type Anchor Shackle
  • Finish Coating
    Hot Dip Galvanized
  • Product Types
    Bolt Type Anchor Shackle
  • Weight Capacity
    4-3/4 ton

Overview

Mfr description
1019515 4.75T ABT SHK 3/4"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought