Motion
1019468
Bolt Type Anchor Shackle - 3/4 ton Wt. Capacity, 2.0866 in Overall Length, Hot Dip Galvanized
MI ITEM #03077890
MFR #1019468
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bolt Type Anchor Shackle - 3/4 ton Wt. Capacity, 2.0866 in Overall Length, Hot Dip Galvanized
MI ITEM #03077890
MFR #1019468

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2.0866 in
  • Weight
    0.22 lbs

Details

  • Accessory Type
    Bolt Type Anchor Shackle
  • Finish Coating
    Hot Dip Galvanized
  • Product Types
    Bolt Type Anchor Shackle
  • Weight Capacity
    3/4 ton

Overview

Mfr description
1019468 .75T ABT SHK 5/16"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought