Motion
1019490
Bolt Type Anchor Shackle - 3-1/4 ton Wt. Capacity, 4.1732 in Overall Length, Hot Dip Galvanized
MI ITEM #03077891
MFR #1019490
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bolt Type Anchor Shackle - 3-1/4 ton Wt. Capacity, 4.1732 in Overall Length, Hot Dip Galvanized
MI ITEM #03077891
MFR #1019490

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    4.1732 in
  • Weight
    1.50 lbs

Details

  • Accessory Type
    Bolt Type Anchor Shackle
  • Finish Coating
    Hot Dip Galvanized
  • Product Types
    Bolt Type Anchor Shackle
  • Weight Capacity
    3-1/4 ton

Overview

Mfr description
1019490 3.25T ABT SHK 5/8"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought