Motion
MS6N-LFR-3/8-D7-CRM-AS

FESTO CORPORATION
MS6N-LFR-3/8-D7-CRM-AS

Precision Air Regulator - 3/8 in Inlet Port, NPT Outlet Thread
MI ITEM #03078170
MFR #MS6N-LFR-3/8-D7-CRM-AS
Your Price$80.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS6N-LFR-3/8-D7-CRM-AS

Precision Air Regulator - 3/8 in Inlet Port, NPT Outlet Thread
MI ITEM #03078170
MFR #MS6N-LFR-3/8-D7-CRM-AS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$80.82/each(List $121.23)

Overview

Mfr description
MS6N-LFR-3/8-D7-CRM-AS-531283

Specifications

  • Maximum Air Flow
    123.60 scfm
  • Body Material
    Die-cast aluminum
  • Standards Met
    RoHS-compliant, VDMA24364-B1, B2-L
  • Fluid Type
    Inert gas
  • Maximum Operating Pressure
    20 bar
  • Inlet Port Size
    3/8 in
  • Outlet Port Type
    NPT
  • Pressure Gauge Included
    Yes
  • Relief Function
    Relieving
  • Valve Seal Material
    NBR
  • Weight
    1.93 lbs
  • Accessories
    Mounting bracket, Hex nut
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text