Motion
205859

ANSELL
205859

Hycron® Nitrile Coated Knit Glove - XL or Size 10 Size, Nitrile Coated, Safety Cuff, Nitrile Material
Mi Item #03078177
MFR #205859
Price$7.79/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
205859

Hycron® Nitrile Coated Knit Glove - XL or Size 10 Size, Nitrile Coated, Safety Cuff, Nitrile Material
Mi Item #03078177
MFR #205859

Mfr description
205859 ACTIVARMR 27607 SIZE 10, 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.79/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Men'S Size
    10
  • Size
    10

Details

  • Application
    General Purpose
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Nitrile
  • Color
    Blue
  • Cuff Type
    Safety
  • Description
    Ansell ActivArmr 27-607 heavy-duty work gloves feature durable nitrile coating. Oil, grease and abrasion resistance help ensure advanced hand protection
  • Description Keyword
    Cotton Blend Lined
  • Duty Type
    Heavy Duty
  • Finger Coverage
    Full
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Lining Material
    Cotton
  • Lining Seams
    Seamed Lining
  • Manufacturer Catalog Number
    27-607
  • Material
    Nitrile
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Coated
  • Product Line
    Hycron
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Series
    ActivArmr 27-607
  • Standards Met
    ASTM D 3389-94 Abrasion 4, ASTM F1790-97 Cut Resistance 1, EN 388 4211
  • Type
    Coated
  • UPC_NO
    20076490007946
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)